2. Connectors, Crimps & Terminals
  3. Connectors
  4. Twist-On Or Push-In Wire Connectors
  5. 30-552
  • 
Twist-On Or Push-In Wire Connectors - 30-552 WING-NUT 452 RED 1000/CT - 30-552
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

30-552 WING-NUT 452 RED 1000/CT

Product code: 
IDE30552
Mfr Number: 
30-552
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
 CT

Min: 1 CT , Multiple  1 CT
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
30-552 WING-NUT 452 RED 1000/CT
IDEAL, Wire Connector, Wing-Nut, Twist-On, Number Of Conductors: 1 to 6, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F), Conductor Range: 18 - 8 AWG, Min 2 - 18, MAX 4-10, Material: Flame-retardant polypropelene shell, Color: Red, Voltage Rating: 600 V, Model Number: 452, Width: 1-15/64 IN, Height: 15/16 IN, Flammability Rating: UL 94V-2

Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of wires. The specially designed contoured wings make for extra torque and quick work on any electrical job. The wide range, live-action spring is flexible enough to handle small combinations with ease but then expands to accept large combinations when you need it. It can also be reused on same size or larger combinations for quick and easy circuit changes and additions.The Wing-Nut also features a tough, copolymer, flame-retardant shell that withstands environmental extremes with a deep skirt that provides maximum dielectric protection to prevent flash-over and turned-back strands.


Technical Specifications



Technical Specifications

Twist-On Or Push-In Wire Connectors
Catalog Number 30-552
Mfrcode IDEAL
MFR UNSPSC 39121409
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME WIRE CONNECTOR
PKG WEIGHT UOM LB
PKG WEIGHT .01
PKG TYPE PK
PKG QTY 1
PKG UOM TH
Type CONTOURED WING
ADDITIONAL INFORMATION FEATURES FLAME-RETARDANT SHELL
 
APPROVAL UL 486-C, CSA C22.2, CE
STANDARD PACKAGE 1000 PER CARTON
VOLTAGE RATING 600 V
Wire Size 18 TO 8 AWG
COLOR RED
Temperature Rating 221 DEG F
Wire Type COPPER
Shell Material THERMOPLASTIC
Spring Type LIVE ACTION, SQUARE WIRE
Minimum Wire Combination Size (2) #18
Maximum Wire Combination Size (4) #10