Min: 1 JR , Multiple 1 JR
Twist-On Or Push-In Wire Connectors | |
| Mfrcode | IDI |
|---|---|
| Catalog Number | 30-382J |
| PRODUCT NAME | LUMINAIRE DISCONNECT |
| MFR UNSPSC | 39121409 |
| MFR FULLNAME | IDEAL |
| PKG WEIGHT | 6.2 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG UOM | EA |
| PKG QTY | 6 |
| Material | NYLON |
|---|---|
| ADDITIONAL INFORMATION | SIZE 1.4 INCH L X 0.5 INCH W X 0.81 INCH H CURRENT RATING 6 AMPERE KNOCKOUT SIZE 1/2 INCH |
| APPROVAL | UL 2459, CSA C22.2 |
| STANDARD PACKAGE | 75 PER JAR |
| VOLTAGE RATING | 120/277/347/480/600 V |
| Wire Size | 18 TO 12 AWG SOLID, 14 TO 12 AWG STRANDED |
| COLOR | ORANGE |
| Temperature Rating | 221 DEG F |
| NUMBER OF PORTS | 2 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.