Min: 1 BX , Multiple 1 BX
Twist-On Or Push-In Wire Connectors | |
| Catalog Number | 30-311 |
|---|---|
| Mfrcode | IDEAL |
| MFR UNSPSC | 39121409 |
| MFR FULLNAME | IDEAL INDUSTRIES INC |
| PKG WEIGHT | 10.9 |
| PKG TYPE | PK |
| PKG WEIGHT UOM | LB |
| PRODUCT NAME | SET SCREW WIRE CONNECTOR |
| PKG QTY | 1000 |
| PKG UOM | EA |
| APPROVAL | UL 486-C, CSA 22.2 |
|---|---|
| STANDARD PACKAGE | 1000 PER CARTON |
| VOLTAGE RATING | 600 V |
| Wire Size | 22 TO 14 AWG |
| COLOR | BLACK |
| Temperature Rating | 150 DEG C |
| Wire Type | COPPER |
| SCREW TYPE | SLOTTED |
| Minimum Wire Combination Size | (1) #14, (1) #20 |
| Maximum Wire Combination Size | (3) #14, (2) #18 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.