Min: 1 , Multiple 1
Twist-On Or Push-In Wire Connectors | |
| Catalog Number | 30-272 |
|---|---|
| Mfrcode | IDEAL |
| MFR UNSPSC | 39121409 |
| MFR FULLNAME | IDEAL INDUSTRIES INC |
| PRODUCT NAME | WIRE CONNECTOR |
| PKG WEIGHT | 17 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | PK |
| PKG QTY | 1 |
| PKG UOM | TH |
| Type | RIBBED |
| ADDITIONAL INFORMATION | FEATURES FLAME-RETARDANT SHELL, REUSABLE |
| APPROVAL | UL 486-C, CSA C22.2, CE |
|---|---|
| STANDARD PACKAGE | 10000 PER KEG |
| VOLTAGE RATING | 300 V |
| COLOR | BLUE |
| Wire Size | 22 TO 14 AWG |
| Temperature Rating | 221 DEG F |
| Wire Type | COPPER |
| Shell Material | THERMOPLASTIC |
| Spring Type | FIXED, SQUARE WIRE |
| Minimum Wire Combination Size | (2) #22 |
| Maximum Wire Combination Size | (3) #16 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.