Min: 1 JR , Multiple 1 JR
Twist-On Or Push-In Wire Connectors | |
| Mfrcode | IDEAL |
|---|---|
| Catalog Number | 30-244J |
| MFR UNSPSC | 39121409 |
| MFR FULLNAME | IDEAL INDUSTRIES INC |
| PRODUCT NAME | WIRE CONNECTOR |
| PKG WEIGHT UOM | LB |
| PKG WEIGHT | 12.8 |
| PKG TYPE | PK |
| PKG QTY | 1500 |
| PKG UOM | EA |
| Type | SWEPT WING |
| ADDITIONAL INFORMATION | FEATURES FLAME-RETARDANT SHELL |
| APPROVAL | UL 486-C, CSA C22.2 |
|---|---|
| STANDARD PACKAGE | 250 PER JAR |
| VOLTAGE RATING | 600 V |
| Wire Size | 22 TO 8 AWG |
| COLOR | RED/YELLOW |
| Temperature Rating | 221 DEG F |
| Wire Type | COPPER |
| Min Wire Combination Size | (2) #18 |
| Max Wire Combination Size | (4) #10 |
| Spring Type | EXPANDING SQUARE WIRE |
| Minimum Wire Combination Size | (2) #18 |
| Maximum Wire Combination Size | (4) #10 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.