Min: 1 BX , Multiple 1 BX
Twist-On Or Push-In Wire Connectors | |
| Mfrcode | IDEAL |
|---|---|
| Catalog Number | 30-1633 |
| MFR UNSPSC | 39121409 |
| MFR FULLNAME | IDEAL INDUSTRIES INC |
| PRODUCT NAME | WIRE CONNECTOR |
| PKG TYPE | PK |
| PKG QTY | 5000 |
| PKG UOM | EA |
| Material | NYLON |
| ADDITIONAL INFORMATION | SIZE 0.78 INCH L X 0.69 INCH W X 0.38 INCH H |
|---|---|
| APPROVAL | UL 467, UL 486-C, CSA C22.2, CE |
| STANDARD PACKAGE | 5000 PER BOX |
| VOLTAGE RATING | 600 V |
| Wire Size | 20 TO 12 AWG SOLID, 16 TO 12 AWG STRANDED |
| COLOR | ORANGE |
| Temperature Rating | 221 DEG F |
| NUMBER OF PORTS | 3 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.