2. Connectors, Crimps & Terminals
  3. Connectors
  4. Twist-On Or Push-In Wire Connectors
  5. 30-153
  • 
Twist-On Or Push-In Wire Connectors - 30-153 WIRE NUT BLK BULK LOOSE 1 1000/CT - 30-153
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

30-153 WIRE NUT BLK BULK LOOSE 1 1000/CT

Product code: 
IDE30153
Mfr Number: 
30-153
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
 CT

Min: 1 CT , Multiple  1 CT
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
30-153 WIRE NUT BLK BULK LOOSE 1 1000/CT
IDEAL, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 14 AWG, Min 1 -18 w/ 1-20, MAX 4-16 w/ 1-20, Material: THERMOPLASTIC POLYESTER, Color: Black, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-0 Flame-Retardant Shell Rated At 150 DEG C (302 F), Model Number: 73B, Width: 7/16 IN, Height: 55/64 IN

The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of wires. The specially designed contoured wings make for extra torque and quick work on any electrical job. The wide range, live-action spring is flexible enough to handle small combinations with ease but then expands to accept large combinations when you need it. It can also be reused on same size or larger combinations for quick and easy circuit changes and additions.The Wing-Nut also features a tough, copolymer, flame-retardant shell that withstands environmental extremes with a deep skirt that provides maximum dielectric protection to prevent flash-over and turned-back strands.

Technical Specifications



Technical Specifications

Twist-On Or Push-In Wire Connectors
Mfrcode IDEAL
Catalog Number 30-153
Mfr UNSPSC 39121409
Mfr Fullname IDEAL INDUSTRIES INC
Product Name WIRE CONNECTOR
Pkg Weight 3.8
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1000
Pkg UOM EA
Type RIBBED
Additional Information FEATURES FIRE-RETARDANT SHELL
Approval UL, CSA
 
Standard Package 1000 PER CARTON
Voltage Rating 600 V
Wire Size 22 TO 14 AWG
Color BLACK
Temperature Rating 302 DEG F
Wire Type COPPER
Min Wire Combination Size (1) #18/(1) #20
Max Wire Combination Size (4) #16, (1) #20
Shell Material THERMOPLASTIC
Spring Type FUNNELED
Minimum Wire Combination Size 1#18 W/1#20
Maximum Wire Combination Size (2) #14