2. Connectors, Crimps & Terminals
  3. Connectors
  4. Twist-On Or Push-In Wire Connectors
  5. 30-152
  • 
Twist-On Or Push-In Wire Connectors - 30-152 WIRE-NUT BULK LOOSE 1000/CT - 30-152
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

30-152 WIRE-NUT BULK LOOSE 1000/CT

Product code: 
IDE30152
Mfr Number: 
30-152
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
 CT

Min: 1 CT , Multiple  1 CT
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
30-152 WIRE-NUT BULK LOOSE 1000/CT
IDEAL, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 14 AWG, Min 2 - 22, MAX 3-16, Material: THERMOPLASTIC POLYESTER, Color: Black, Voltage Rating: 300 V, Environmental Conditions: Tough, UL 94V-0 Flame-Retardant Shell Rated At 150 DEG C (302 F), Model Number: 72B, Width: 25/64 IN, Height: 45/64 IN

The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.With five color-coded models available, Wire-Nut Wire Connectors will handle any job from as small as #22 gauge wire up to #6 gauge wire.Additionally, Models 71B, 72B, and 73B, in both color or black high-temp, are the only twist-on wire connectors rated for use in Air Handling Spaces. These connectors can be used on Class 2 or low-voltage connections inside plenums, ducts, and other environmental air handling spaces without the need for a box.The black high-temperature models are designed to withstand the extreme heat build-up found in high-wattage light fixtures and signs.

Technical Specifications



Technical Specifications

Twist-On Or Push-In Wire Connectors
Mfrcode IDEAL
Catalog Number 30-152
Mfr UNSPSC 39121409
Mfr Fullname IDEAL INDUSTRIES INC
Product Name WIRE CONNECTOR
Pkg Weight 2.5
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1000
Pkg UOM EA
Type RIBBED
Additional Information FEATURES FIRE-RETARDANT SHELL
Approval UL, CSA
 
Standard Package 1000 PER CARTON
Voltage Rating 300 V
Wire Size 22 TO 14 AWG
Color BLACK
Temperature Rating 302 DEG F
Wire Type COPPER
Min Wire Combination Size (2) #22
Max Wire Combination Size (3) #16
Shell Material THERMOPLASTIC
Spring Type FUNNELED
Minimum Wire Combination Size (2) #22
Maximum Wire Combination Size (3) #16