2. Connectors, Crimps & Terminals
  3. Connectors
  4. Twist-On Or Push-In Wire Connectors
  5. 30-102
  • 
Product videos
Product images
30-102 POWERPLUG DISCONNECT 1000/BX
 Previous
 Next
Twist-On Or Push-In Wire Connectors - 30-102 POWERPLUG DISCONNECT 1000/BX - 30-102
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

30-102 POWERPLUG DISCONNECT 1000/BX

Product code: 
IDE30102
Mfr Number: 
30-102
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
 BX

Min: 1 BX , Multiple  1 BX
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
30-102 POWERPLUG DISCONNECT 1000/BX
PowerPlug® Luminaire Disconnects Model 102 2-Wire (1K/BX)

IDEAL PowerPlug® Luminaire Disconnects help reduce electrical shock hazard during ballast replacement by safely disconnecting hot and neutral ballast wiring. Both halves of PowerPlug® meet UL and CSA finger-probe safety requirements. Advanced push-in technology provides fast, efficient ballast connections resulting in reduced installation time and improved labour savings. PowerPlug® fully meets CEC and NEC for non-residential fluorescent luminaires.


Technical Specifications



Technical Specifications

Twist-On Or Push-In Wire Connectors
Mfrcode IDEAL
Catalog Number 30-102
MFR FULLNAME IDEAL INDUSTRIES INC
MFR UNSPSC 39121409
PKG TYPE PK
PRODUCT NAME LUMINAIRE DISCONNECT
PKG QTY 1000
PKG UOM EA
ADDITIONAL INFORMATION SIZE 1.4 INCH L X 0.5 INCH W X 0.81 INCH H CURRENT RATING 6 AMPERE KNOCKOUT SIZE 1/2 INCH
 
Material NYLON
APPROVAL UL 2459, CSA C22.2
STANDARD PACKAGE 1000 PER BOX
VOLTAGE RATING 600 V
Wire Size 18 TO 12 AWG SOLID, 14 TO 12 AWG STRANDED
COLOR ORANGE
Temperature Rating 221 DEG F
NUMBER OF PORTS 2