2. Connectors, Crimps & Terminals
  3. Connectors
  4. Twist-On Or Push-In Wire Connectors
  5. 30-092
  • 
Product videos
Product images
30-092 GREENIE 92 CONN 100/BX
 Previous
 Next
Twist-On Or Push-In Wire Connectors - 30-092 GREENIE 92 CONN 100/BX - 30-092
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

30-092 GREENIE 92 CONN 100/BX

Product code: 
IDE30092
Mfr Number: 
30-092
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
 BX

Min: 1 BX , Multiple  1 BX

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Catalog Page
 Cut Sheet
Technical Documents
 Back

Technical Documents

 Catalog Page
 Cut Sheet

Product Details



Product Details

30-092 GREENIE 92 CONN 100/BX
IDEAL, Grounding Wire Connector, Greenie, Twist-On, Number Of Conductors: 2 to 5, Conductor Range: 14 - 10 AWG, Min 2 - 14, MAX 4-12, Color: Green, Material: Polypropylene, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell, Model Number: 92, Width: 29/32 IN, Height: 1-5/32 IN, Flammability Rating: UL 94V-2

The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of wires. The specially designed contoured wings make for extra torque and quick work on any electrical job. The wide range, live-action spring is flexible enough to handle small combinations with ease but then expands to accept large combinations when you need it. It can also be reused on same size or larger combinations for quick and easy circuit changes and additions.The Wing-Nut also features a tough, copolymer, flame-retardant shell that withstands environmental extremes with a deep skirt that provides maximum dielectric protection to prevent flash-over and turned-back strands.


Technical Specifications



Technical Specifications

Twist-On Or Push-In Wire Connectors
Mfrcode IDEAL
Catalog Number 30-092
MFR UNSPSC 39121409
MFR FULLNAME IDEAL INDUSTRIES INC
PRODUCT NAME TWIST-ON WIRE CONNECTOR
PKG WEIGHT .7
PKG WEIGHT UOM LB
 
PKG TYPE PK
PKG UOM EA
PKG QTY 1000
ADDITIONAL INFORMATION 100 PER BOX
APPROVAL UL, CSA
Conductor Size (2) 14 AWG TO (3) 12 AWG, (1) 14 AWG