2. Connectors, Crimps & Terminals
  3. Connectors
  4. Twist-On Or Push-In Wire Connectors
  5. 30-074J
  • 
Product videos
Product images
30-074J WIRE-NUT 74B YELLOW 175/JR
 Previous
 Next
Twist-On Or Push-In Wire Connectors - 30-074J WIRE-NUT 74B YELLOW 175/JR - 30-074J
IDEAL INDUSTRIESlogo
IDEAL INDUSTRIES

30-074J WIRE-NUT 74B YELLOW 175/JR

Product code: 
IDE30074J
Mfr Number: 
30-074J
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
 JR

Min: 1 JR , Multiple  1 JR

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart
  

Technical Documents



Technical Documents

 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

30-074J WIRE-NUT 74B YELLOW 175/JR
Wire-Nut Wire Connectors Model 74B (175/JR)

With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is comfortable to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame-retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.


Technical Specifications



Technical Specifications

Twist-On Or Push-In Wire Connectors
MFR UNSPSC 39121409
MFR FULLNAME IDEAL
Mfrcode IDI
Catalog Number 30-074J
PRODUCT NAME WIRE CONNECTOR
PKG WEIGHT UOM LB
PKG WEIGHT 11.8
PKG TYPE PK
PKG QTY 2100
PKG UOM EA
ADDITIONAL INFORMATION FEATURES FLAME-RETARDANT SHELL, REUSABLE
 
APPROVAL UL 486-C, CSA C22.2, CE
STANDARD PACKAGE 175 PER JAR
VOLTAGE RATING 600 V
Wire Size 18 TO 12 AWG
COLOR YELLOW
Temperature Rating 221 DEG F
Wire Type COPPER
Spring Type FIXED, SQUARE WIRE
Minimum Wire Combination Size (2) #18
Maximum Wire Combination Size (4) #14, (1) #18