Min: 2 M , Multiple 2 M
Pvc Wiring Duct & Accessories | |
| Catalog Number | MC75X75IG2 |
|---|---|
| Mfrcode | PAND |
| MFR UNSPSC | 39131712 |
| MFR FULLNAME | PANDUIT CORPORATION |
| PRODUCT NAME | SLOTTED WIRING DUCT |
| PKG WEIGHT | 3.18 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | CT |
| PKG QTY | 10 |
| PKG UOM | EA |
| Type | SLOTTED, NARROW FINGER |
| Material | PVC |
| ADDITIONAL INFORMATION | TEMPERATURE RATING 50 DEG C |
|---|---|
| Length | 2 M |
| MOUNTING | 4.5 MM X 8 MM SLOT, 6.5 MM X 14 MM SLOT |
| APPROVAL | CSA, CE |
| Width | 75 MM |
| Height | 75 MM |
| STANDARD PACKAGE | 10 M |
| Finish | INTERNATIONAL GRAY |
| Length in Inch | 78.7402 |
| Length in Ft | 6.5617 |
| Cover Included | 1 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.