2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Other Miscellaneous Duct & Raceway
  5. Multi-Gard Multi-Cell Raceway
  6. ECFX10IW-X
  • 
Product videos
Product images
ECFX10IW-X LDPH10 END CAP 1.25 PW IW
 Previous
 Next
Multi-Gard Multi-Cell Raceway - ECFX10IW-X LDPH10 END CAP 1.25 PW IW - ECFX10IW-X
PANDUITlogo
PANDUIT

ECFX10IW-X LDPH10 END CAP 1.25 PW IW

Product code: 
PDTECFX10IWX
Mfr Number: 
ECFX10IW-X
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
 Installation Manual
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Installation Manual

Product Details



Product Details

ECFX10IW-X LDPH10 END CAP 1.25 PW IW
The power rated end cap fitting allows for closing off one end of the Surface Raceway when you no longer need to run cables. It is designed to be used with the LD10 and LDPH10 Surface Raceway. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant and rated to 600V. It features a snap-on installation, is made of ABS plastic and is Off-White.


Technical Specifications



Technical Specifications

Multi-Gard Multi-Cell Raceway
Mfrcode PAND
Catalog Number ECFX10IW-X
MFR UNSPSC 39131709
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME SURFACE RACEWAY END CAP FITTING
PKG WEIGHT .3
PKG WEIGHT UOM LB
PKG TYPE PK
 
PKG QTY 10
PKG UOM EA
Type END CAP
ADDITIONAL INFORMATION BEND RADIUS 1 INCH RATING 600 V
APPROVAL UL 5A, CSA
STANDARD PACKAGE 10
USED ON PAN-WAY[T] LD2P SERIES NON METALLIC ONE PIECE MULTI CHANNEL SURFACE RACEWAY
Finish OFF WHITE