2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Other Miscellaneous Duct & Raceway
  5. Multi-Gard Multi-Cell Raceway
  6. ECF5EI-E
  • 
Product videos
Product images
ECF5EI-E LD5 END CAP LV EI 1.62
 Previous
 Next
Multi-Gard Multi-Cell Raceway - ECF5EI-E LD5 END CAP LV EI 1.62 - ECF5EI-E
PANDUITlogo
PANDUIT

ECF5EI-E LD5 END CAP LV EI 1.62

Product code: 
PDTECF5EIE
Mfr Number: 
ECF5EI-E
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
ECF5EI-E LD5 END CAP LV EI 1.62
The end cap fitting allows for closing off one end of the Surface Raceway when you no longer need to run cables. It is designed to be used with the LD5 Surface Raceway. . It meets TIA/EIA Standards, is UL Listed and Compliant. It features a snap-on installation, is made of ABS plastic and is Electric Ivory.


Technical Specifications



Technical Specifications

Multi-Gard Multi-Cell Raceway
Catalog Number ECF5EI-E
Mfrcode PAND
MFR UNSPSC 39131709
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME SURFACE RACEWAY END CAP FITTING
PKG WEIGHT .3
PKG WEIGHT UOM LB
PKG TYPE PK
 
PKG QTY 20
PKG UOM EA
Type END CAP
ADDITIONAL INFORMATION LOW VOLTAGE APPLICATION
USED ON PAN-WAY[T] LD5 SERIES NON METALLIC ONE PIECE SINGLE/MULTI CHANNEL SURFACE RACEWAY
Finish ELECTRIC IVORY
STANDARD PACKAGE 10