2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 2- Piece Raceway
  6. T70BWH10
  • 
2- Piece Raceway - T70BWH10 T-70 POWER RATED MULTI-CHANNEL - T70BWH10
PANDUITlogo
PANDUIT

T70BWH10 T-70 POWER RATED MULTI-CHANNEL

Product code: 
PDTT70BWH10
Mfr Number: 
T70BWH10
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
 FT

Min: 60 FT , Multiple  60 FT
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
T70BWH10 T-70 POWER RATED MULTI-CHANNEL
The T-70 raceway base provides solutions for routing low voltage, fiber optic, and/or power cabling along perimeter walls. The T-70 raceway is supplied with pre-punched mounting holes and is tamper resistant. It is 10 ft and White.


Technical Specifications



Technical Specifications

2- Piece Raceway
Mfrcode PAND
Catalog Number T70BWH10
MFR UNSPSC 39131709
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME RACEWAY BASE
PKG WEIGHT 6.83
PKG WEIGHT UOM LB
PKG TYPE CT
PKG QTY 60
PKG UOM EA
Material NON METALLIC
Length 10 FT
APPROVAL UL 5A, CSA 22.2
 
Width 4.07 INCH
Height 1.77 INCH
STANDARD PACKAGE 60 FT
VOLTAGE RATING 600 V (UL), 300 V (CSA)
Finish WHITE
Length in Inch 120
Length in Ft 10
Width in Inch 4.07
Height in Inch 1.77
COVER TYPE T70CWH10
Back Type PRE PUNCHED MOUNTING HOLE
Surface Raceway Type TYPE T-70 MULTI CHANNEL