Min: 60 FT , Multiple 60 FT
2- Piece Raceway | |
| Mfrcode | PAND |
|---|---|
| Catalog Number | T70BEI10 |
| MFR UNSPSC | 39131709 |
| MFR FULLNAME | PANDUIT CORPORATION |
| PRODUCT NAME | RACEWAY BASE |
| PKG WEIGHT | 6.83 |
| PKG WEIGHT UOM | LB |
| PKG TYPE | CT |
| PKG QTY | 60 |
| PKG UOM | EA |
| Material | NON METALLIC |
| Length | 10 FT |
| APPROVAL | UL 5A, CSA 22.2 |
| Width | 4.07 INCH |
|---|---|
| Height | 1.77 INCH |
| STANDARD PACKAGE | 60 FT |
| VOLTAGE RATING | 600 V (UL), 300 V (CSA) |
| Finish | ELECTRICAL IVORY |
| Length in Inch | 120 |
| Length in Ft | 10 |
| Width in Inch | 4.07 |
| Height in Inch | 1.77 |
| COVER TYPE | T70CEI10 |
| Back Type | PRE PUNCHED MOUNTING HOLE |
| Surface Raceway Type | TYPE T-70 MULTI CHANNEL |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.