2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. RAFX3IW-X
  • 
Product videos
Product images
RAFX3IW-X 90DEG FLAT LDP3
 Previous
 Next
1- Piece Raceway - RAFX3IW-X 90DEG FLAT LDP3 - RAFX3IW-X
PANDUITlogo
PANDUIT

RAFX3IW-X 90DEG FLAT LDP3

Product code: 
PDTRAFX3IWX
Mfr Number: 
RAFX3IW-X
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
RAFX3IW-X 90DEG FLAT LDP3
The right angle fitting is a Surface Raceway fitting designed to transition your raceway around a corner while maintaining a 1 inch bend radius. It is designed to be used with LD3PH raceway and features a snap-on installation. . It meets TIA/EIA Standards, is UL Listed and Compliant. It is Off-White.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Catalog Number RAFX3IW-X
MFR FULLNAME PANDUIT CORPORATION
MFR UNSPSC 39131709
PKG WEIGHT UOM LB
PKG WEIGHT .33
PRODUCT NAME RIGHT ANGLE FITTING
PKG TYPE PK
 
PKG QTY 10
PKG UOM EA
ADDITIONAL INFORMATION RATING 600 V
Type RIGHT ANGLE FITTING
APPROVAL UL 5A, CSA
STANDARD PACKAGE 10
USED ON PAN-WAY[T] LD3 SERIES NON METALLIC ONE PIECE SINGLE/MULTI CHANNEL SURFACE RACEWAY
Finish OFF WHITE