2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. RAFX3EI-X
  • 
Product videos
Product images
RAFX3EI-X RIGHTANGLE LD3 POWER EI
 Previous
 Next
1- Piece Raceway - RAFX3EI-X RIGHTANGLE LD3 POWER EI - RAFX3EI-X
PANDUITlogo
PANDUIT

RAFX3EI-X RIGHTANGLE LD3 POWER EI

Product code: 
PDTRAFX3EIX
Mfr Number: 
RAFX3EI-X
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
RAFX3EI-X RIGHTANGLE LD3 POWER EI
The right angle fitting is a Surface Raceway fitting designed to transition your raceway around a corner while maintaining a 1 inch bend radius. It is designed to be used with LDPH3 raceway and features a snap-on installation. . It meets TIA/EIA Standards, is UL Listed and Compliant. It is Electric Ivory.


Technical Specifications



Technical Specifications

1- Piece Raceway
Catalog Number RAFX3EI-X
MFR UNSPSC 39131709
Mfrcode PAND
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME RIGHT ANGLE FITTING
PKG WEIGHT UOM LB
PKG WEIGHT .33
PKG TYPE PK
 
PKG QTY 10
PKG UOM EA
Type RIGHT ANGLE FITTING
ADDITIONAL INFORMATION RATING 600 V
APPROVAL UL 5A, CSA
STANDARD PACKAGE 10
USED ON PAN-WAY[T] LD3 SERIES NON METALLIC ONE PIECE SINGLE/MULTI CHANNEL SURFACE RACEWAY
Finish ELECTRIC IVORY