2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. LDPH5IW6-A
  • 
Product videos
Product images
LDPH5IW6-A RACEWAY HINGED 2PC PWR RATED
 Previous
 Next
1- Piece Raceway - LDPH5IW6-A RACEWAY HINGED 2PC PWR RATED - LDPH5IW6-A
PANDUITlogo
PANDUIT

LDPH5IW6-A RACEWAY HINGED 2PC PWR RATED

Product code: 
PDTLDPH5IW6A
Mfr Number: 
LDPH5IW6-A
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
 FT

Min: 6 FT , Multiple  6 FT
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
LDPH5IW6-A RACEWAY HINGED 2PC PWR RATED
The LDPH5 power rated Surface Raceway is a two-piece latching raceway with cover suitable for applications up to 600 V. It features pre-punched mounting holes and factory-applied adhesive backing for fast mounting. It is 6 feet in length and is 1.02 inches wide by 0.55 inches deep. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is Off-White.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Catalog Number LDPH5IW6-A
MFR FULLNAME PANDUIT CORPORATION
MFR UNSPSC 39131709
PRODUCT NAME SURFACE RACEWAY
PKG WEIGHT .57
PKG TYPE CT
PKG WEIGHT UOM LB
PKG QTY 120
Type TWO PIECE SINGLE CHANNEL
PKG UOM EA
 
Length 6 FT
APPROVAL UL 5-A, CSA C22.2
Width 1.02 INCH
Height 0.55 INCH
VOLTAGE RATING 600 V
Finish OFF WHITE
Length in Ft 6
Width in Inch 1.02
Height in Inch .55
Back Type ADHESIVE