2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. LDPH3WH6-A
  • 
Product videos
Product images
LDPH3WH6-A RACEWAY HINGED 2PC PWR RATED
 Previous
 Next
1- Piece Raceway - LDPH3WH6-A RACEWAY HINGED 2PC PWR RATED - LDPH3WH6-A
PANDUITlogo
PANDUIT

LDPH3WH6-A RACEWAY HINGED 2PC PWR RATED

Product code: 
PDTLDPH3WH6A
Mfr Number: 
LDPH3WH6-A
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
 FT

Min: 6 FT , Multiple  6 FT
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
LDPH3WH6-A RACEWAY HINGED 2PC PWR RATED
The LDPH3 power rated Surface Raceway is a two-piece latching raceway with cover suitable for applications up to 600 V. It features pre-punched mounting holes and factory-applied adhesive backing for fast mounting. It is 6 feet in length and is 0.75 inches wide by 0.41 inches deep. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is White.


Technical Specifications



Technical Specifications

1- Piece Raceway
Type Power Rated Channel
Length 1.8 M
Material Rigid PVC
BRAND NAME Panduit
 
Width 19.6 mm
SUB BRAND Pan-Way
Standard Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.