2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. LDPH3IW8-A
  • 
Product videos
Product images
LDPH3IW8-A RACEWAY OFF WHITE 8FT
 Previous
 Next
1- Piece Raceway - LDPH3IW8-A RACEWAY OFF WHITE 8FT - LDPH3IW8-A
PANDUITlogo
PANDUIT

LDPH3IW8-A RACEWAY OFF WHITE 8FT

Product code: 
PDTLDPH3IW8A
Mfr Number: 
LDPH3IW8-A
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
 FT

Min: 8 FT , Multiple  8 FT
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
LDPH3IW8-A RACEWAY OFF WHITE 8FT
The LDPH3 power rated Surface Raceway is a two-piece latching raceway with cover suitable for applications up to 600 V. It features pre-punched mounting holes and factory-applied adhesive backing for fast mounting. It is 8 feet in length and is 0.75 inches wide by 0.41 inches deep. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is Off-White.


Technical Specifications



Technical Specifications

1- Piece Raceway
Catalog Number LDPH3IW8-A
Mfrcode PAND
MFR UNSPSC 39131709
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME SURFACE RACEWAY
PKG WEIGHT .64
PKG TYPE CT
PKG WEIGHT UOM LB
PKG QTY 160
PKG UOM EA
Type TWO PIECE SINGLE CHANNEL
 
Length 8 FT
APPROVAL UL 5-A, CSA C22.2
Width 0.75 INCH
Height 0.41 INCH
STANDARD PACKAGE 160 FT
VOLTAGE RATING 600 V
Finish OFF WHITE
Length in Ft 8
Width in Inch .75
Height in Inch .41
Back Type ADHESIVE