2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. LDPH3IW10-A
  • 
1- Piece Raceway - LDPH3IW10-A LDPH3 HINGED 2-PIECE POWER R - LDPH3IW10-A
PANDUITlogo
PANDUIT

LDPH3IW10-A LDPH3 HINGED 2-PIECE POWER R

Product code: 
PDTLDPH3IW10A
Mfr Number: 
LDPH3IW10-A
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
 FT

Min: 200 FT , Multiple  200 FT
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
LDPH3IW10-A LDPH3 HINGED 2-PIECE POWER R
The LDPH3 power rated Surface Raceway is a two-piece latching raceway with cover suitable for applications up to 600 V. It features pre-punched mounting holes and factory-applied adhesive backing for fast mounting. It is 10 feet in length and is 0.75 inches wide by 0.41 inches deep. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is Off-White.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Catalog Number LDPH3IW10-A
MFR UNSPSC 39131709
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT .65
PRODUCT NAME SURFACE RACEWAY
PKG WEIGHT UOM LB
PKG TYPE CT
PKG QTY 200
PKG UOM EA
Type TWO PIECE SINGLE CHANNEL
 
Length 10 FT
APPROVAL UL 5-A, CSA C22.2
Width 0.75 INCH
Height 0.41 INCH
STANDARD PACKAGE 200 FT
VOLTAGE RATING 600 V
Finish OFF WHITE
Length in Ft 10
Width in Inch .75
Height in Inch .41
Back Type ADHESIVE