2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. JBP2DWH
  • 
Product videos
Product images
JBP2DWH JUNCTION BOX POWER 2G DEEP WHT JBP2DWH JUNCTION BOX POWER 2G DEEP WHT
 Previous
 Next
1- Piece Raceway - JBP2DWH JUNCTION BOX POWER 2G DEEP WHT - JBP2DWH
JBP2DWH JUNCTION BOX POWER 2G DEEP WHT
PANDUITlogo
PANDUIT

JBP2DWH JUNCTION BOX POWER 2G DEEP WHT

Product code: 
PDTJBP2DWH
Mfr Number: 
JBP2DWH
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
JBP2DWH JUNCTION BOX POWER 2G DEEP WHT
The power rated junction box is designed to be used with any Panduit LD profile Surface Raceway. It is compatible with standard double gang NEMA screw-on faceplates. It is a double gang box and measures 5.19 inches L x 5.19 inches W x 2.75 inches H (131.9mm x 131.9mm x 69.8mm). It is made of PVC material and is White.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Catalog Number JBP2DWH
MFR UNSPSC 39131709
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME POWER JUNCTION BOX
PKG WEIGHT .58
PKG WEIGHT UOM LB
PKG TYPE CT
PKG QTY 10
PKG UOM EA
Type TWO PIECE DEEP BOX
Material PLASTIC
 
ADDITIONAL INFORMATION WITH SCREW
Length 5.14 INCH
APPROVAL UL 5A, CSA
Width 5.18 INCH
USED ON PAN-WAY[T] PLASTIC SURFACE RACEWAY
Finish WHITE
Length in Inch 5.14
Width in Inch 5.18
DEPTH 2.75 INCH
DEPTH IN INCH 2.75
Number of Gangs 2
Outlet Rating 300/600 V