2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. ICFX3EI-X
  • 
Product videos
Product images
ICFX3EI-X INCNR LDPH3/S3 1.8 PW EI 1.8
 Previous
 Next
1- Piece Raceway - ICFX3EI-X INCNR LDPH3/S3 1.8 PW EI 1.8 - ICFX3EI-X
PANDUITlogo
PANDUIT

ICFX3EI-X INCNR LDPH3/S3 1.8 PW EI 1.8

Product code: 
PDTICFX3EIX
Mfr Number: 
ICFX3EI-X
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
ICFX3EI-X INCNR LDPH3/S3 1.8 PW EI 1.8
The power rated inside corner fitting is used to efficiently run cables along an inside corner while maintaining a 1 inch bend radius. It is designed to be used with the LDPH3 raceway and features a snap-on installation. . It meets TIA/EIA Standards, is UL Listed and Compliant. It is made of ABS plastic and is Electric Ivory.


Technical Specifications



Technical Specifications

1- Piece Raceway
Catalog Number ICFX3EI-X
MFR UNSPSC 39131709
Mfrcode PAND
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT .38
PKG WEIGHT UOM LB
PKG TYPE PK
PRODUCT NAME LATCH DUCT COVER FITTING
 
PKG QTY 10
PKG UOM EA
Type INTERNAL CORNER FITTING
ADDITIONAL INFORMATION RATING 600 V
APPROVAL UL 5A, CSA
STANDARD PACKAGE 10
USED ON PAN-WAY[T] LD3 SERIES NON METALLIC ONE PIECE SINGLE/MULTI CHANNEL SURFACE RACEWAY
Finish ELECTRIC IVORY