2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. ICFX10IG-X
  • 
Product videos
Product images
ICFX10IG-X INCNR LDPH10 2.4 PW IG 2.4
 Previous
 Next
1- Piece Raceway - ICFX10IG-X INCNR LDPH10 2.4 PW IG 2.4 - ICFX10IG-X
PANDUITlogo
PANDUIT

ICFX10IG-X INCNR LDPH10 2.4 PW IG 2.4

Product code: 
PDTICFX10IGX
Mfr Number: 
ICFX10IG-X
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
ICFX10IG-X INCNR LDPH10 2.4 PW IG 2.4
The power rated inside corner fitting is used to efficiently run cables along an inside corner while maintaining a 1 inch bend radius. It is designed to be used with the LDPH10 raceway and features a snap-on installation. . It meets TIA/EIA Standards, is UL Listed and Compliant. It is made of ABS plastic and is International Gray.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Catalog Number ICFX10IG-X
MFR UNSPSC 39131709
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT .96
PRODUCT NAME LATCH DUCT COVER FITTING
PKG WEIGHT UOM LB
PKG TYPE PK
 
PKG QTY 10
PKG UOM EA
Type INTERNAL CORNER FITTING
ADDITIONAL INFORMATION RATING 600 V
APPROVAL UL 5A, CSA
STANDARD PACKAGE 10
USED ON PAN-WAY[T] LD2P SERIES NON METALLIC ONE PIECE MULTI CHANNEL SURFACE RACEWAY
Finish INTERNATIONAL GRAY