2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. ICFC3WH-X
  • 
Product videos
Product images
ICFC3WH-X BENDRADIUS LV WH
 Previous
 Next
1- Piece Raceway - ICFC3WH-X BENDRADIUS LV WH - ICFC3WH-X
PANDUITlogo
PANDUIT

ICFC3WH-X BENDRADIUS LV WH

Product code: 
PDTICFC3WHX
Mfr Number: 
ICFC3WH-X
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
 Installation Manual
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Installation Manual

Product Details



Product Details

ICFC3WH-X BENDRADIUS LV WH
The inside corner fitting is used to efficiently run cables along an inside corner while maintaining a 1 inch bend radius. It is designed to be used with the LD3/LDPH3 raceway and features a snap-on installation. . It meets TIA/EIA Standards, is UL Listed and Compliant. It is made of ABS plastic and is White.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Catalog Number ICFC3WH-X
MFR UNSPSC 39131709
PRODUCT NAME LATCH DUCT COVER FITTING
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT .28
PKG WEIGHT UOM LB
PKG TYPE PK
 
PKG QTY 10
PKG UOM EA
Type INTERNAL CORNER FITTING
Material PVC
ADDITIONAL INFORMATION BENDING RADIUS 1 INCH
STANDARD PACKAGE 10
USED ON LD3/LDP3/CD3 SERIES NON METALLIC SURFACE RACEWAY
Finish WHITE