2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. ICFC3IW-X
  • 
Product videos
Product images
ICFC3IW-X INSIDE ELBOW OFFWHITE LD3
 Previous
 Next
1- Piece Raceway - ICFC3IW-X INSIDE ELBOW OFFWHITE LD3 - ICFC3IW-X
PANDUITlogo
PANDUIT

ICFC3IW-X INSIDE ELBOW OFFWHITE LD3

Product code: 
PDTICFC3IWX
Mfr Number: 
ICFC3IW-X
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
ICFC3IW-X INSIDE ELBOW OFFWHITE LD3
The inside corner fitting is used to efficiently run cables along an inside corner while maintaining a 1 inch bend radius. It is designed to be used with the LD3/LDPH3 raceway and features a snap-on installation. . It meets TIA/EIA Standards, is UL Listed and Compliant. It is made of ABS plastic and is Off-White.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Catalog Number ICFC3IW-X
PRODUCT NAME LATCH DUCT COVER FITTING
PKG WEIGHT .24
MFR FULLNAME PANDUIT CORPORATION
MFR UNSPSC 39131709
PKG WEIGHT UOM LB
PKG TYPE PK
 
PKG UOM EA
PKG QTY 10
Type INTERNAL CORNER FITTING
ADDITIONAL INFORMATION BEND RADIUS 1 INCH
STANDARD PACKAGE 10
USED ON PAN-WAY[T] LD3 SERIES NON METALLIC ONE PIECE SINGLE/MULTI CHANNEL SURFACE RACEWAY
Finish OFF WHITE