2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. ICFC3EI-X
  • 
Product videos
Product images
ICFC3EI-X BENDRADIUS LV EI
 Previous
 Next
1- Piece Raceway - ICFC3EI-X BENDRADIUS LV EI - ICFC3EI-X
PANDUITlogo
PANDUIT

ICFC3EI-X BENDRADIUS LV EI

Product code: 
PDTICFC3EIX
Mfr Number: 
ICFC3EI-X
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
 Installation Manual
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Installation Manual

Product Details



Product Details

ICFC3EI-X BENDRADIUS LV EI
The inside corner fitting is used to efficiently run cables along an inside corner while maintaining a 1 inch bend radius. It is designed to be used with the LD3/LDPH3 raceway and features a snap-on installation. . It meets TIA/EIA Standards, is UL Listed and Compliant. It is made of ABS plastic and is Electric Ivory.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Catalog Number ICFC3EI-X
MFR UNSPSC 39131709
PRODUCT NAME LATCH DUCT COVER FITTING
PKG WEIGHT UOM LB
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT .28
PKG QTY 10
 
PKG TYPE PK
PKG UOM EA
Type INTERNAL CORNER FITTING
Material PVC
ADDITIONAL INFORMATION BENDING RADIUS 1 INCH
STANDARD PACKAGE 10
USED ON LD3/LDP3/CD3 SERIES NON METALLIC SURFACE RACEWAY
Finish ELECTRIC IVORY