2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. ICF3IW-E
  • 
Product videos
Product images
ICF3IW-E INSIDE ELBOW IVORY FOR LD3
 Previous
 Next
1- Piece Raceway - ICF3IW-E INSIDE ELBOW IVORY FOR LD3 - ICF3IW-E
PANDUITlogo
PANDUIT

ICF3IW-E INSIDE ELBOW IVORY FOR LD3

Product code: 
PDTICF3IWE
Mfr Number: 
ICF3IW-E
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
ICF3IW-E INSIDE ELBOW IVORY FOR LD3
The inside corner fitting is used to efficiently run cables along an inside corner while maintaining a 1 inch bend radius. It is designed to be used with the LD3 raceway and features a snap-on installation. . It meets TIA/EIA Standards, is UL Listed and Compliant. It is made of ABS plastic and is Off-White.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Catalog Number ICF3IW-E
MFR UNSPSC 39131709
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME INSIDE CORNER FITTING
PKG WEIGHT .28
PKG QTY 20
PKG TYPE PK
 
PKG WEIGHT UOM LB
PKG UOM EA
Type INTERNAL CORNER FITTING
ADDITIONAL INFORMATION LOW VOLTAGE APPLICATION
STANDARD PACKAGE 10
USED ON PAN-WAY[T] LD3 SERIES NON METALLIC ONE PIECE SINGLE/MULTI CHANNEL SURFACE RACEWAY
Finish OFF WHITE