2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. ECFX5IW-X
  • 
Product videos
Product images
ECFX5IW-X END CAP LDP5
 Previous
 Next
1- Piece Raceway - ECFX5IW-X END CAP LDP5 - ECFX5IW-X
PANDUITlogo
PANDUIT

ECFX5IW-X END CAP LDP5

Product code: 
PDTECFX5IWX
Mfr Number: 
ECFX5IW-X
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
ECFX5IW-X END CAP LDP5
The power rated end cap fitting allows for closing off one end of the Surface Raceway when you no longer need to run cables. It is designed to be used with the LD5 and LDPH5 Surface Raceway. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant and rated to 600V. It features a snap-on installation, is made of ABS plastic and is Off-White.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Catalog Number ECFX5IW-X
MFR UNSPSC 39131709
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME SURFACE RACEWAY END CAP FITTING
PKG WEIGHT .24
PKG WEIGHT UOM LB
PKG TYPE PK
 
PKG QTY 10
PKG UOM EA
Type END CAP
ADDITIONAL INFORMATION BEND RADIUS 1 INCH RATING 600 V
APPROVAL UL 5A, CSA
STANDARD PACKAGE 10
USED ON PAN-WAY[T] LD5 SERIES NON METALLIC ONE PIECE SINGLE/MULTI CHANNEL SURFACE RACEWAY
Finish OFF WHITE