2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. ECFX10IG-X
  • 
Product videos
Product images
ECFX10IG-X LDPH10 END CAP 1.25 PW IG
 Previous
 Next
1- Piece Raceway - ECFX10IG-X LDPH10 END CAP 1.25 PW IG - ECFX10IG-X
PANDUITlogo
PANDUIT

ECFX10IG-X LDPH10 END CAP 1.25 PW IG

Product code: 
PDTECFX10IGX
Mfr Number: 
ECFX10IG-X
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
 Installation Manual
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Installation Manual

Product Details



Product Details

ECFX10IG-X LDPH10 END CAP 1.25 PW IG
The power rated end cap fitting allows for closing off one end of the Surface Raceway when you no longer need to run cables. It is designed to be used with the LD10 and LDPH10 Surface Raceway. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant and rated to 600V. It features a snap-on installation, is made of ABS plastic and International Gray.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Catalog Number ECFX10IG-X
MFR UNSPSC 39131709
PRODUCT NAME SURFACE RACEWAY END CAP FITTING
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT UOM LB
PKG WEIGHT .3
PKG TYPE PK
 
PKG QTY 10
PKG UOM EA
Type END CAP
ADDITIONAL INFORMATION BEND RADIUS 1 INCH RATING 600 V
APPROVAL UL 5A, CSA
STANDARD PACKAGE 10
USED ON PAN-WAY[T] LD2P SERIES NON METALLIC ONE PIECE MULTI CHANNEL SURFACE RACEWAY
Finish INTERNATIONAL GRAY