2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. ECF3WH-E
  • 
Product videos
Product images
ECF3WH-E END CAP RACEWAY CD-LD3 WHITE
 Previous
 Next
1- Piece Raceway - ECF3WH-E END CAP RACEWAY CD-LD3 WHITE - ECF3WH-E
PANDUITlogo
PANDUIT

ECF3WH-E END CAP RACEWAY CD-LD3 WHITE

Product code: 
PDTECF3WHE
Mfr Number: 
ECF3WH-E
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
ECF3WH-E END CAP RACEWAY CD-LD3 WHITE
The end cap fitting allows for closing off one end of the Surface Raceway when you no longer need to run cables. It is designed to be used with the LD3 Surface Raceway. It meets TIA/EIA Standards, UL5A Listed, UL Compliant. It features a snap-on installation, is made of ABS plastic and is White.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Catalog Number ECF3WH-E
Mfr UNSPSC 39131709
Mfr Fullname PANDUIT CORPORATION
Product Name SURFACE RACEWAY END CAP FITTING
Pkg Weight .21
Pkg Weight UOM LB
Pkg Type PK
 
Pkg Qty 20
Pkg UOM EA
Type END CAP
Additional Information LOW VOLTAGE APPLICATION
Standard Package 10
Used On PAN-WAY[T] LD3 SERIES NON METALLIC ONE PIECE SINGLE/MULTI CHANNEL SURFACE RACEWAY
Finish WHITE