2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. ECF10IG-X
  • 
Product videos
Product images
ECF10IG-X ENDCAP LV IG
 Previous
 Next
1- Piece Raceway - ECF10IG-X ENDCAP LV IG - ECF10IG-X
PANDUITlogo
PANDUIT

ECF10IG-X ENDCAP LV IG

Product code: 
PDTECF10IGX
Mfr Number: 
ECF10IG-X
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
ECF10IG-X ENDCAP LV IG
The end cap fitting allows for closing off one end of the Surface Raceway when you no longer need to run cables. It is designed to be used with the LD10 Surface Raceway. . It meets TIA/EIA Standards, is UL Listed and Compliant. It features a snap-on installation, is made of ABS plastic and is International Gray.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
MFR UNSPSC 39131709
Catalog Number ECF10IG-X
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT .3
PKG WEIGHT UOM LB
PRODUCT NAME SURFACE RACEWAY END CAP FITTING
PKG TYPE PK
 
PKG QTY 10
PKG UOM EA
Type END CAP
Material PVC
STANDARD PACKAGE 10
USED ON LD10/LDP10/CD10 SERIES NON METALLIC SURFACE RACEWAY
Finish LIGHT GRAY