2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. DCF5IG-X
  • 
Product videos
Product images
DCF5IG-X DROP CLG EF LD5 LV IG
 Previous
 Next
1- Piece Raceway - DCF5IG-X DROP CLG EF LD5 LV IG - DCF5IG-X
PANDUITlogo
PANDUIT

DCF5IG-X DROP CLG EF LD5 LV IG

Product code: 
PDTDCF5IGX
Mfr Number: 
DCF5IG-X
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
DCF5IG-X DROP CLG EF LD5 LV IG
The drop ceiling/entrance end fitting allows for running cable directly from the ceiling. It is designed to be used with the LD5 Surface Raceway. . It meets TIA/EIA Standards, is UL Listed and Compliant. It features a snap-on installation, is made of ABS plastic and is International Gray.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Catalog Number DCF5IG-X
MFR UNSPSC 39131709
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME DROP CEILING FITTING
PKG WEIGHT .7
PKG TYPE PK
PKG WEIGHT UOM LB
 
PKG QTY 10
PKG UOM EA
Type ENTRANCE END FITTING
ADDITIONAL INFORMATION LOW VOLTAGE APPLICATION
STANDARD PACKAGE 10
USED ON PAN-WAY[T] LD5 SERIES NON METALLIC ONE PIECE SINGLE/MULTI CHANNEL SURFACE RACEWAY
Finish INTERNATIONAL GRAY