2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. DCF10EI-X
  • 
Product videos
Product images
DCF10EI-X DROP CLG ENTRN LD10 LV EI
 Previous
 Next
1- Piece Raceway - DCF10EI-X DROP CLG ENTRN LD10 LV EI - DCF10EI-X
PANDUITlogo
PANDUIT

DCF10EI-X DROP CLG ENTRN LD10 LV EI

Product code: 
PDTDCF10EIX
Mfr Number: 
DCF10EI-X
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
DCF10EI-X DROP CLG ENTRN LD10 LV EI
The drop ceiling/entrance end fitting allows for running cable directly from the ceiling. It is designed to be used with the LD10 Surface Raceway. . It meets TIA/EIA Standards, is UL Listed and Compliant. It features a snap-on installation, is made of ABS plastic and is Electric Ivory.


Technical Specifications



Technical Specifications

1- Piece Raceway
Catalog Number DCF10EI-X
Mfrcode PAND
MFR UNSPSC 39131709
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT .6
PKG WEIGHT UOM LB
PRODUCT NAME DROP CEILING FITTING
PKG TYPE PK
 
PKG QTY 10
PKG UOM EA
Type ENTRANCE END FITTING
ADDITIONAL INFORMATION LOW VOLTAGE APPLICATION
STANDARD PACKAGE 10
USED ON PAN-WAY[T] LD10 SERIES NON METALLIC ONE PIECE SINGLE/MULTI CHANNEL SURFACE RACEWAY
Finish ELECTRIC IVORY