2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. CFX10IG-X
  • 
Product videos
Product images
CFX10IG-X COUPLER LD10 PWR IG 1.24
 Previous
 Next
1- Piece Raceway - CFX10IG-X COUPLER LD10 PWR IG 1.24" - CFX10IG-X
PANDUITlogo
PANDUIT

CFX10IG-X COUPLER LD10 PWR IG 1.24"

Product code: 
PDTCFX10IGX
Mfr Number: 
CFX10IG-X
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
 Installation Manual
Technical Documents
 Back

Technical Documents

 Cut Sheet
 Installation Manual

Product Details



Product Details

CFX10IG-X COUPLER LD10 PWR IG 1.24"
The coupler fitting is used to efficiently manage cable placement. It is designed to be used with LD10, and LDPH10 Surface Raceway and is a 1.24 inch length. . It meets TIA/EIA Standards, is UL Listed and Compliant. It features a snap-on installation, is made of ABS plastic and is International Gray.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Catalog Number CFX10IG-X
MFR UNSPSC 39131709
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME SURFACE RACEWAY COUPLER FITTING
PKG WEIGHT .28
PKG WEIGHT UOM LB
PKG TYPE PK
 
PKG QTY 10
PKG UOM EA
Type COUPLER FITTING
ADDITIONAL INFORMATION BEND RADIUS 1 INCH RATING 600 V
APPROVAL UL 5A, CSA
STANDARD PACKAGE 10
USED ON PAN-WAY[T] LD2P SERIES NON METALLIC ONE PIECE MULTI CHANNEL SURFACE RACEWAY
Finish INTERNATIONAL GRAY