2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. CF5IG-E
  • 
Product videos
Product images
CF5IG-E COUPLER LD5 LV IG 2
 Previous
 Next
1- Piece Raceway - CF5IG-E COUPLER LD5 LV IG 2" - CF5IG-E
PANDUITlogo
PANDUIT

CF5IG-E COUPLER LD5 LV IG 2"

Product code: 
PDTCF5IGE
Mfr Number: 
CF5IG-E
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
CF5IG-E COUPLER LD5 LV IG 2"
The coupler fitting is used to efficiently manage cable placement. It is designed to be used with LD5 Surface Raceway and is a 2 inch length. . It meets TIA/EIA Standards, is UL Listed and Compliant. It features a snap-on installation, is made of ABS plastic and is International Gray.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Catalog Number CF5IG-E
MFR UNSPSC 39131709
MFR FULLNAME PANDUIT CORPORATION
PRODUCT NAME SURFACE RACEWAY COUPLER FITTING
PKG WEIGHT UOM LB
PKG WEIGHT .32
PKG TYPE PK
 
PKG QTY 20
PKG UOM EA
Type COUPLER FITTING
ADDITIONAL INFORMATION LOW VOLTAGE APPLICATION
STANDARD PACKAGE 10
USED ON PAN-WAY[T] LD5 SERIES NON METALLIC ONE PIECE SINGLE/MULTI CHANNEL SURFACE RACEWAY
Finish INTERNATIONAL GRAY