2. Conduit, Tray, Fittings & Accessories
  3. Wiring Duct, Raceway, Trough
  4. Non-metallic Surface Raceway
  5. 1- Piece Raceway
  6. CF10IG-X
  • 
Product videos
Product images
CF10IG-X COUPLER LD10 LV IG 2
 Previous
 Next
1- Piece Raceway - CF10IG-X COUPLER LD10 LV IG 2" - CF10IG-X
PANDUITlogo
PANDUIT

CF10IG-X COUPLER LD10 LV IG 2"

Product code: 
PDTCF10IGX
Mfr Number: 
CF10IG-X
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
CF10IG-X COUPLER LD10 LV IG 2"
The coupler fitting is used to efficiently manage cable placement. It is designed to be used with LD10 Surface Raceway and is a 2 inch length. . It meets TIA/EIA Standards, is UL Listed and Compliant. It features a snap-on installation, is made of ABS plastic and is International Gray.


Technical Specifications



Technical Specifications

1- Piece Raceway
Mfrcode PAND
Catalog Number CF10IG-X
MFR UNSPSC 39131709
MFR FULLNAME PANDUIT CORPORATION
PKG WEIGHT .28
PRODUCT NAME SURFACE RACEWAY COUPLER FITTING
PKG WEIGHT UOM LB
PKG TYPE PK
 
PKG QTY 10
PKG UOM EA
Type COUPLER
Material PVC
STANDARD PACKAGE 10
USED ON LD10/LDP10/CD10 SERIES NON METALLIC SURFACE RACEWAY
Finish LIGHT GRAY