At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 10 FT , Multiple 10 FT
Rigid PVC Conduit | |
| Mfrcode | IPX |
|---|---|
| Catalog Number | PVC-RIGID-CONDUIT-3/4IN |
| Mfr UNSPSC | 39131706 |
| Mfr Fullname | IPEX, INC. |
| Product Name | RIGID CONDUIT |
| Material | PVC |
| Approval | UL, CSA C22.2 |
| Length | 10 FT |
| Standard Package | 4400 FT PER CRATE |
| Trade Size | 3/4 INCH |
| Installation | DIRECT BURIAL |
|---|---|
| Length in Ft | 10 |
| Weight | 21 LB PER 100 FT |
| Applicable Standard | NEMA TC-2, WC1094A |
| Trade Size in Inch | 3/4 |
| Wall Thickness | 0.113 INCH |
| Inner Diameter | 0.824 INCH |
| Outer Diameter | 1.05 INCH |
| Trade Size - Fractional | 3/4 |
IPEX
FSC15 077608 3/4 PVC SGL GANG BOX
Product code: IPEFSC15
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
077602 FS15 PVC BOX 3/4 IN HOLE
Product code: IPEFS15
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
EC15 077002 3/4 COUPLING
Product code: IPEEC15
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
EE1590 069082 3/4X90D ELBOW
Product code: IPEEE1590
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
074714 PVC CONDUIT CEMENT S100PT 475ML
Product code: IPES100PT
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
074713 S100PT5 PVC CONDUIT CEMENT 250ML
Product code: IPES100PT5
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
TA15 077022 3/4 TERMINAL ADAPTER
Product code: IPETA15
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
PS15 077812 3/4 2-HOLE PIPE STRAP
Product code: IPEPS15
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
IPEX
SLB20S 077542 3/4 LB FITTING
Product code: IPESLB20S
Min: 1 EA , Multiple 1 EA
Contact your sales representative to confirm availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.