At Rexel Atlantic, we pride ourselves on being your go-to electrical wholesaler, dedicated to delivering top-notch service to the electrical industry. If you are interested in opening a trade account and beginning a discussion with us, simply Register here . If you are a direct-to-consumer customer, we invite you to explore Orka.ca by clicking here . We look forward to serving you!
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
Loading promotions. Please wait
Loading promotions. Please wait
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a fixed quote in your cart. If you add this product to cart, all quoted products will be removed. Please complete the order for your quote first and add this product to the cart afterwards.
Or click the button below to replace your current cart with this product.
Contact your local branch to check product availability.
to view your price and product availability
Contact your sales representative to confirm availability.
Min: 1 EA , Multiple 1 EA
Wall Mount Cabinets | |
| Length | 12 ft |
|---|---|
| Width | 44.7 cm |
| Height | 4.4 cm |
| Mounting Position | horizontal |
| Mounting Location | front |
| Weight | 2.5 kg |
| Cable Length | 12 ft |
| Depth | 5.7 cm |
| Colour | black |
| Number Of Cables | 1 |
| Carbon Footprint (Kg.Eq.Co2 Per Cr, Total Life Cyc | 113.64 |
| Reach Regulation | Free of Substances of Very High Concern above the threshold |
| Circularity Profile | ENVEOLI1512009_EN |
| Mounting Mode | rack-mounted |
| Reach Free Of Svhc | Yes |
| Net Weight | 2.5 kg |
| Product Certifications | cUL listed |
| [In] Rated Current | 12:00 AM |
|---|---|
| Product Or Component Type | PDU |
| Ambient Air Temperature For Operation | -5-45 °C |
| Environmental Disclosure | ENVPEP1512009_EN |
| Ambient Air Temperature For Storage | -25-65 °C |
| Provided Equipment | installation guide |
| Operating Altitude | 0...10000 ft |
| Relative Humidity | 0-95 % |
| Lead Time | Usually in Stock |
| Storage Altitude | 0-50000 ft |
| Storage Relative Humidity | 0-95 % |
| Lead Free | Yes |
| Network Frequency | 50/60 Hz |
| Optimized Energy Efficiency | Energy efficient product |
| Main Input Voltage | 100 V |
| Number Of Rack Unit | 1U |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.