Cookie Preferences
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
  2. Boxes & Enclosures
  3. Industrial Metallic
  4. NEMA Enclosures
  5. Enclosure Accessories
  6. 537215
  • 
Product videos
Product images
YA39A3 LUG CRIMP 750 MCM ALUM 1 HOLE
 Previous
 Next
Enclosure Accessories - YA39A3 LUG CRIMP 750 MCM ALUM 1 HOLE - 537215
BURNDYlogo
BURNDY

YA39A3 LUG CRIMP 750 MCM ALUM 1 HOLE

Product code: 
BURYA39A3
Mfr Number: 
537215
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
YA39A3 LUG CRIMP 750 MCM ALUM 1 HOLE
750 kcmil, AL Terminal, One Hole, 5/8", Stud Size, AL9CU, Internal Chamfer, Tin Plated, Prefilled PENETROXÖ, End Cap, UL/CSA, 90 C, Up to 35kV, Yellow Color Code, 936 Die Index


Technical Specifications



Technical Specifications

Enclosure Accessories
Type YA-A
Material Wrought Aluminum
Application For Aluminum And Copper Conductors
VOLTAGE RATING 600 - 35000 V
Cable Size 700/750 KCMIL
STUD SIZE 5/8 IN Hole
 
NUMBER OF HOLES 1
BRAND NAME BURNDY
Special Features Features: Type YA-A Aluminum Tin-Plated Compression HYLUG Terminals Are Dual-Rated And Designed For Use On Both Aluminum And Copper Conductors From #12 Solid Through 2000 KCMIL
SUB BRAND HYLUG
Standard UL486B Listed At 90 DEG C
INSULATION Uninsulated
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
Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.