2. Boxes & Enclosures
  3. Industrial Metallic
  4. NEMA Enclosures
  5. Enclosure Accessories
  6. 510175
  • 
Product videos
Product images
YA39 CU750,LB,1H,5/8
 Previous
 Next
Enclosure Accessories - YA39 CU750,LB,1H,5/8 - 510175
BURNDYlogo
BURNDY

YA39 CU750,LB,1H,5/8

Product code: 
BURYA39
Mfr Number: 
510175
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
YA39 CU750,LB,1H,5/8
750 kcmil CU, One Hole, 5/8 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90 C, Up to 35kV,BLACK Color Code, 24 Die Index.


Technical Specifications



Technical Specifications

Enclosure Accessories
Type YA
Material Copper
Application For Code Conductor
Voltage Rating 600 - 35000 V
Cable Size 750 KCMIL
Stud Size 5/8 IN Hole
 
Number Of Holes 1
Brand Name BURNDY
Special Features Features: UL Listed 90 DEG C
Sub Brand HYLUG
Standard UL Listed At 90 DEG C
Insulation Uninsulated