Enclosure Accessories | |
| Type | YA-A |
|---|---|
| Material | Wrought Aluminum |
| Application | For Aluminum And Copper Conductors |
| Voltage Rating | 600 - 35000 V |
| Cable Size | 500 KCMIL |
| Stud Size | 5/8 IN Hole |
| Number Of Holes | 1 |
|---|---|
| Brand Name | BURNDY |
| Special Features | Features: Type YA-A Aluminum Tin-Plated Compression HYLUG Terminals Are Dual-Rated And Designed For Use On Both Aluminum And Copper Conductors From #12 Solid Through 2000 KCMIL |
| Sub Brand | HYLUG |
| Standard | UL486B Listed At 90 DEG C |
| Insulation | Uninsulated |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.