Cookie Preferences
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
  2. Boxes & Enclosures
  3. Industrial Metallic
  4. NEMA Enclosures
  5. Enclosure Accessories
  6. 502575
  • 
Product videos
Product images
YA34 CU500,LB,1H,5/8
 Previous
 Next
Enclosure Accessories - YA34 CU500,LB,1H,5/8 - 502575
BURNDYlogo
BURNDY

YA34 CU500,LB,1H,5/8

Product code: 
BURYA34
Mfr Number: 
502575
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
YA34 CU500,LB,1H,5/8
Copper Compression Lug, 1 Hole w/o Inspection Window, 500 kcmil, 5/8" Stud, Long Barrel, Electro Tin Plated,


Technical Specifications



Technical Specifications

Enclosure Accessories
Type YA
Material Copper
Application For Code Conductor
VOLTAGE RATING 600 - 35000 V
STUD SIZE 5/8 IN Hole
NUMBER OF HOLES 1
 
Cable Size 500 KCMIL
BRAND NAME BURNDY
Special Features Features: UL Listed 90 DEG C
SUB BRAND HYLUG
Standard UL Listed At 90 DEG C
INSULATION Uninsulated
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
Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.