2. Boxes & Enclosures
  3. Industrial Metallic
  4. NEMA Enclosures
  5. Enclosure Accessories
  6. 502478
  • 
Product videos
Product images
YA302N CU300,LB,2H,1/2,NEMA
 Previous
 Next
Enclosure Accessories - YA302N CU300,LB,2H,1/2,NEMA - 502478
BURNDYlogo
BURNDY

YA302N CU300,LB,2H,1/2,NEMA

Product code: 
BURYA302N
Mfr Number: 
502478
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
YA302N CU300,LB,2H,1/2,NEMA
Copper Compression lug, 2 Hole w/o Inspection Window, 300 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated,


Technical Specifications



Technical Specifications

Enclosure Accessories
Type YA-2N
Material Copper
Mounting 1-3/4 IN Stud Hole Spacing
Application For Code Conductor
Voltage Rating 600 - 35000 V
Cable Size 300 KCMIL
 
Stud Size 1/2 IN Hole
Number Of Holes 2
Brand Name BURNDY
Special Features Features: UL Listed 90 DEG C
Sub Brand HYLUG
Standard UL Listed At 90 DEG C