Cookie Preferences
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
  2. Boxes & Enclosures
  3. Industrial Metallic
  4. NEMA Enclosures
  5. Enclosure Accessories
  6. 502430
  • 
Product videos
Product images
YA292N CU250MCM,LB,2H,1/2,NEMA
 Previous
 Next
Enclosure Accessories - YA292N CU250MCM,LB,2H,1/2,NEMA - 502430
BURNDYlogo
BURNDY

YA292N CU250MCM,LB,2H,1/2,NEMA

Product code: 
BURYA292N
Mfr Number: 
502430
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

YA292N CU250MCM,LB,2H,1/2,NEMA
Copper Compression Lug, 2 Hole w/o Inspection Window, 250 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated,


Technical Specifications



Technical Specifications

Enclosure Accessories
Type YA-2N
Material Copper
MOUNTING 1-3/4 IN Stud Hole Spacing
VOLTAGE RATING 600 - 35000 V
Cable Size 250 KCMIL
Application For Code Conductor
 
STUD SIZE 1/2 IN Hole
NUMBER OF HOLES 2
BRAND NAME BURNDY
Special Features Features: UL Listed 90 DEG C
SUB BRAND HYLUG
Standard UL Listed At 90 DEG C
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
Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.