Cookie Preferences
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
  2. Boxes & Enclosures
  3. Industrial Metallic
  4. NEMA Enclosures
  5. Enclosure Accessories
  6. 502405
  • 
Product videos
Product images
YA29 CU250,LB,1H,1/2
 Previous
 Next
Enclosure Accessories - YA29 CU250,LB,1H,1/2 - 502405
BURNDYlogo
BURNDY

YA29 CU250,LB,1H,1/2

Product code: 
BURYA29
Mfr Number: 
502405
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
 Catalog Page
Technical Documents
 Back

Technical Documents

 Catalog Page

Product Details



Product Details

YA29 CU250,LB,1H,1/2
Copper Compression Lug, 1 Hole w/o Inspection Window, 250 kcmil, 1/2" Stud, Long Barrel, Tin Plated,


Technical Specifications



Technical Specifications

Enclosure Accessories
Type YA
Material Copper
Application For Code Conductor
VOLTAGE RATING 600 - 35000 V
Cable Size 250 KCMIL
STUD SIZE 1/2 IN Hole
 
BRAND NAME BURNDY
NUMBER OF HOLES 1
Special Features Features: UL Listed 90 DEG C
SUB BRAND HYLUG
Standard UL Listed At 90 DEG C
INSULATION Uninsulated
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
Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.