2. Boxes & Enclosures
  3. Industrial Metallic
  4. NEMA Enclosures
  5. Enclosure Accessories
  6. 534422
  • 
Product videos
Product images
YA28A3 AL/CU4/0STR,SB,1H,1/2
 Previous
 Next
Enclosure Accessories - YA28A3 AL/CU4/0STR,SB,1H,1/2 - 534422
BURNDYlogo
BURNDY

YA28A3 AL/CU4/0STR,SB,1H,1/2

Product code: 
BURYA28A3
Mfr Number: 
534422
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
YA28A3 AL/CU4/0STR,SB,1H,1/2
Aluminum Compression Lug, 1 Hole w/o Inspection Window, 4/0 AWG, 1/2" Stud, Tin Plated,


Technical Specifications



Technical Specifications

Enclosure Accessories
Type YA-A
Material Wrought Aluminum
Application For Aluminum And Copper Conductors
Voltage Rating 600 - 35000 V
Cable Size 4/0 AWG Stranded
Stud Size 1/2 IN Hole
 
Number Of Holes 1
Brand Name BURNDY
Special Features Features: Type YA-A Aluminum Tin-Plated Compression HYLUG Terminals Are Dual-Rated And Designed For Use On Both Aluminum And Copper Conductors From #12 Solid Through 2000 KCMIL
Sub Brand HYLUG
Standard UL486B Listed At 90 DEG C
Insulation Uninsulated