2. Boxes & Enclosures
  3. Industrial Metallic
  4. NEMA Enclosures
  5. Enclosure Accessories
  6. 534322
  • 
Product videos
Product images
YA26A3 AL/CU2/0,LB,2H,1/2,NEMA
 Previous
 Next
Enclosure Accessories - YA26A3 AL/CU2/0,LB,2H,1/2,NEMA - 534322
BURNDYlogo
BURNDY

YA26A3 AL/CU2/0,LB,2H,1/2,NEMA

Product code: 
BURYA26A3
Mfr Number: 
534322
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
YA26A3 AL/CU2/0,LB,2H,1/2,NEMA
Aluminum Compression Lug, 2 Hole w/o Inspection Window, 2/0 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Tin Plated,


Technical Specifications



Technical Specifications

Enclosure Accessories
Type YA-A
Application For Aluminum & Copper Conductors
Voltage Rating 600 - 35000 V
Color Olive
Number Of Holes 2
 
Brand Name BURNDY
Special Features UL Listed 90 DEG C
Sub Brand Terminals
Standard RoHS Compatible