Cookie Preferences
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
  2. Boxes & Enclosures
  3. Industrial Metallic
  4. NEMA Enclosures
  5. Enclosure Accessories
  6. 534363
  • 
Enclosure Accessories - YA26A1 AL/CU2/0STR,SB,1H,1/2 - 534363
BURNDYlogo
BURNDY

YA26A1 AL/CU2/0STR,SB,1H,1/2

Product code: 
BURYA26A1
Mfr Number: 
534363
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
YA26A1 AL/CU2/0STR,SB,1H,1/2


Technical Specifications



Technical Specifications

Enclosure Accessories
Type YA-A
Material Aluminum
Application For Use On Both Aluminum And Copper Conductors From #12 Solid Through 2000 KCMIL
VOLTAGE RATING 600 - 35000 V
Cable Size 2/0 AWG Stranded
COLOR Olive
NUMBER OF HOLES 1
 
STUD SIZE 1/2 IN Hole
BRAND NAME BURNDY
Special Features Features: Manufactured From High Conductivity
SUB BRAND HYLUG
Standard UL Listed
INSULATION Uninsulated
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
Cookie Preferences

Rexel Atlantic and its partners use cookies and similar technologies on this site. Some cookies are essential for the site to function and do not require your consent. Others are optional and require your consent.

For more information, please read our Privacy Policy.